Gear Oil, 5 gal, Pail, Amber
Mfr # 122047
Zoro # G5578889
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 gal
Container Type
Pail
Color
Amber
Standards
ASTM
Four-Ball Wear
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122047
Zoro #
G5578889
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Gear Oil
Container Type
Pail
Color
Amber
Standards
ASTM
Four-Ball Wear
Not Specified
Application
Construction, Mining and Agriculture Equipment, Vehicles
Lubricant NSF Rating
Not Rated
Pour Point
-55 Degrees F
Timken OK Load
Not Specified
Viscosity Index
140
SAE Grade
75W-90
ISO Viscosity Grade
120
Base Oil
Synthetic
AGMA Standard
Not AGMA Rated
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
75W-90
Base Formulation
Synthetic
Description
Gear Oil, Container Type Pail, Container Size 5 gal, Viscosity Index 140, Standards ASTM, Base Formulation Synthetic, SAE Viscosity Grade 75W-90, Color Amber, Pour Point -55 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.