Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Oil, Pail, 5 gal, DTE 24, ISO Grade 32

  • Mfr # 125356

  • Zoro # G7807259


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125356
Zoro #
G7807259
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Flash Point
795 Degrees F
Specific Gravity
0.85
Viscosity Index
102
Max. Operating Temp.
150 Degrees C
Pour Point
-1 Degrees F
Standards
DIN 51515-1: 2010-02, GE Power GEK120498, JIS K-2213 Type 2
Series
DTE 24
Application
Hydro Turbine and Gas Turbine, Land-Based and Marine Steam Turbine, Pumps, Valves
Zinc-Free
No
Additive Included
Zinc
Maximum Operating Temperature
302 Degrees F
Product Type
Hydraulic Oil

Description

Hyd Oil,DTE 24,ISO 32,Pail,5 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.