Shop MOBIL
See all product information
Create Account
MO01305P 5 Gallon 15W40 Super Diesel Engine Oil
- Mfr # 197603
- Zoro # G604145944
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
15W-40
Container Size
5 gal
SAE Grade
15W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197603
- Zoro #
- G604145944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Item
- diesel engine oil
- SAE Grade - Engine and Motor Oils
- 15W-40
- SAE Grade
- 15W-40
Description
Features
- Delvac 1300, 5 gallon 15w40 super diesel engine oil
- Extra high performance
- Helps extend engine life in some of the most severe on & off highway applications while delivering excellent performance
- Soot viscosity control enables greater engine efficiency
- Long engine & oil life
- Thermal & oxidation stability helps reduce engine deposits & sludge build up to keep engines running reliably
- Enhanced tbn reserves improves corrosion protection & extends drain intervals for both new & old engines using either low 500 ppm or ultra low 15 ppm sulfur diesel fuel
- Low temperature pump ability, corrosive & abrasive wear resistance
- Excellent oil consumption control requires less make up oil during operation
- Meets demanding specifications of key oems.
- Dimension - 12.5 x 12.5 x 15.15 in.
- Item weight - 38 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.