Zoro Homepage

Mobil 1 0W-20, Gals Engine Oil, 1 Qt.

  • Mfr # 124184

  • Zoro # G3495527


product price: $11.65
/ea

Key Features

Base Oil - Engine and Motor Oils
Full Synthetic
Size
1 qt
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124184
Zoro #
G3495527
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Engine Oil
Base Oil - Engine and Motor Oils
Full Synthetic
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
0W-20
Color
Amber
Container Type
Bottle
Viscosity @ 100C
8.7
Series
Mobil 1 Advanced Fuel Economy
Base
Synthetic
Dexos Rating
1
ISO Viscosity Grade
Not Specified
Pour Point
-57 Degrees F
SAE Grade
0W-20
Specific Gravity
0.84 at 60.1 Degrees F
Viscosity Index
165
Flash Point
224 Degrees F
Viscosity @ 40C
44.8
Application
Cars and Light Trucks
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Dropping Point
Not Specified
For Use With
Gasoline Engines
Standards
ASTM
Base Oil
Full Synthetic
Features
Provide Excellent Engine Cleanliness at Drain Intervals upto 5000 Miles or 6 Months
Odor
Characteristic
Compatible Engine Type
Gasoline Engines
Base Formulation
Synthetic
SAE Viscosity Grade
0W-20
Viscosity @ 100 Deg C
8 cSt
Viscosity @ 40 Deg C
44.8 cSt
Compatible Vehicle Type
Cars, Light Duty Trucks

Description

Engine Oil, Series Mobil 1 Advanced Fuel Economy, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards ASTM, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Provide Excellent Engine Cleanliness at Drain Intervals upto 5000 Miles or 6 Months, Flash Point 224 Degrees F, ISO Viscosity Grade Not Specified, Odor Characteristic, Pour Point -57 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.