Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobil Delvac Syn ATF, 1 gal

  • Mfr # 122062

  • Zoro # G3132692


product price: $57.29
/ea

Key Features

Size
1 gal
Container Type
Bottle
Flash Point (F)
456.8 Degrees F
Viscosity (SUS @ 100 F)
7.3 SUS
Specific Gravity
0.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122062
Zoro #
G3132692
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
8 lb
Container Size
1 gal

Details

Item
Automatic Transmission Fluid
Container Type
Bottle
Flash Point (F)
456.8 Degrees F
Viscosity (SUS @ 100 F)
7.3 SUS
Specific Gravity
0.85
Pour Point (F)
-65.2 Degrees F
Type
Delvac(TM) Synthetic
Appearance
Red
Color
Red
Application
Automatic Transmissions
For Use With
Allison Transmission
Standards
Allison TES-295 and TES-468
Freezing Point (F)
-65.2 Degrees F
Pour Point
-65.2 Degrees F
Flash Point
456.8 Degrees F
Series
Delvac
Viscosity @ 40 Deg C
36 cSt
Manufacturer Specifications
Allison TES-295, Delvac(TM) Synthetic, TES-468
Boiling Point
600 Degrees F
Transmission Type
Automatic Transmissions
Viscosity @ 100 Deg C
7.2 cSt
Transmission Fluid Type
ATF
Viscosity @ 100 Deg F
7.3 SUS
Odor
Characteristic
Features
Compatible with Mineral ATF Fluids and All Common Seal Materials., High Viscosity Index and Stability, Outstanding Film Strength and Antiwear Properties
Base Formulation
Synthetic

Description

Automatic Transmission Fluid, Transmission Fluid Type ATF, Container Type Bottle, Container Size 1 gal, Series Delvac, Transmission Type Automatic Transmissions, Viscosity Index -, Standards Allison TES-295 and TES-468, Base Formulation Synthetic, Color Red, Manufacturer Specifications Allison TES-295, Delvac(TM) Synthetic, TES-468, Boiling Point 600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.