Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE 105466

5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10 SAE (Discontinued)

  • Mfr # 105466
  • Zoro # G2725974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105466
Zoro #
G2725974
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
10
Lubricant Additives
Zinc
Color
Amber
Series
DTE 20 Series
Application
For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Sub-Category
Hydraulic
Specific Gravity
0.871
Flash Point
220 Degrees C
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Viscosity Index
98
Max. Operating Temp.
150 Degrees C
Lubricant NSF Rating
Not Rated
Standards
DIN 51524-2: 2006-09
Pour Point
-17 Degrees C

Description

Premium Hydraulic Oil, SAE Grade 10, ISO Viscosity Grade 32, Viscosity SUS @ 100 Degrees Fahrenheit 165, Flash Point 395 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 5 Gallons Pail, Product Head DTE 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.