5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (Discontinued)
- Mfr # 105433
- Zoro # G0838896
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105433
Zoro #
G0838896
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20
Lubricant Additives
Zinc
Color
Amber
Series
DTE 20 Series
Sub-Category
Hydraulic
Standards
Dension HF-O, Vickers V-104C and 35VQ25 and Sundstrand Pump Tests
Specific Gravity
0.876
Timken OK Load
Not Specified
Application
For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Pour Point
-17 Degrees C
Flash Point
232 Degrees C
Viscosity Index
98
Max. Operating Temp.
150 Degrees C
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Oil
Description
Premium Hydraulic Oil, SAE Grade 15, ISO Viscosity Grade 46, Viscosity SUS @ 100 Degrees Fahrenheit 238, Flash Point 395 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 5 Gallons Pail, Product Head DTE 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.