5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (Discontinued)
- Mfr # 105475
- Zoro # G2642771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105475
Zoro #
G2642771
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20
Lubricant Additives
Zinc
Timken OK Load
Not Specified
Max. Operating Temp.
150 Degrees C
Specific Gravity
0.881
Lubricant NSF Rating
Not Rated
Flash Point
236 Degrees C
Pour Point
-6 Degrees C
Color
Brown
Viscosity Index
98
Standards
DIN 51524-2: 2006-09
Sub-Category
Hydraulic
Four-Ball Wear
Not Specified
Application
For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps
Series
DTE 20 Series
Description
Premium Hydraulic Oil, SAE Grade 20, ISO Viscosity Grade 68, Viscosity SUS @ 100 Degrees Fahrenheit 335, Flash Point 400 Degrees Fahrenheit, Pour Point -10 Degrees Fahrenheit, Container Size 5 Gallons Pail, Product Head DTE 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.