Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil 1 gal Can, Circulating Oil, 68 ISO Viscosity, 20 SAE 100959

1 gal Can, Circulating Oil, 68 ISO Viscosity, 20 SAE (Discontinued)

  • Mfr # 100959
  • Zoro # G1618364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100959
Zoro #
G1618364
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item - Hydraulic Oils
Circulating Oil
Item
Circulating Oil
Container Type
Can
Container Style
Jug
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
20
Application
For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps
Standards
DIN 51515-1, DIN 51517-2
Viscosity Index
95
Color
Amber
Pour Point
5 Degrees C
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Series
DTE Oil Named Series
Max. Operating Temp.
150 Degrees C
Specific Gravity
0.87
Flash Point
223 Degrees C
Timken OK Load
Not Specified

Description

Circulating Oil, Premium, DTE Heavy Medium, 1 Gallon, Viscosity Index 95, ISO Viscosity Grade 68, Viscosity 95 cSt @ 40 C, Viscosity 8.7 cSt @ 100 C, Flash Point 223 C, Pour Point -15 C), Amber, For Land Based and Marine Steam Turbine, Hydro Turbine and Some Gas Turbine Circulation Systems, Including Pumps, Valves, Continuous Service Plain and Roller Bearings and Parallel Shaft Gearing, Moderate Severity Hydraulic Pumps, Compressors and Vacuum Pumps, DIN 51515-1, DIN 51517, DIN 51524

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.