Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobil Mobil M67-102481 1 lbs Multi Purpose Synthetic Grease M67-102481

Mobil M67-102481 1 lbs Multi Purpose Synthetic Grease (Discontinued)

  • Mfr # M67-102481
  • Zoro # G904151010
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M67-102481
Zoro #
G904151010
UPC #
71924961036
Country of Origin
United States

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Multi purpose grease
  • Synthetic grease
  • 16 ounce can
  • Excellent resistance to water washout
  • Pin and chassis lube points
  • Outstanding lubrication over a wide temperature range
  • Chassis and wheel bearing lubrication
  • Strong shock loading protection
Specifications
  • Type: Synthetic
  • Capacity: 12 x 1 lbs
  • Country of Origin: United States of America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.