Mobil Rarus 827, Compressor, 5 gal., ISO 100, SAE Grade 30
Mfr # 104820
Zoro # G2801312
product price: $445.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Compressor
Food Grade
No
Base
Synthetic
Size
5 gal
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104820
Zoro #
G2801312
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Sub-Category
Compressor
Item
Compressor Oil
Food Grade
No
Base
Synthetic
Container Type
Pail
SAE Grade
30
ISO Viscosity Grade
100
Flash Point
270 Degrees C
Viscosity Index
66
Pour Point
-36 Degrees C
Temp. Range
-20 Degrees to 400 Degrees F
Four-Ball Wear
Not Specified
Application
Reciprocating Air Compressors
Viscosity @ 40C
107.5 cSt
Viscosity @ 100C
10.12 cSt
Standards
Viscosity Requirements of many Compressors
SAE Viscosity Grade
30
Base Oil
Synthetic
Description
Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 66, Flash Point 270 Degrees C, Food Grade No, Application Reciprocating Air Compressors, Base Oil Synthetic, Viscosity @ 40C 107.5 cSt, Viscosity @ 100C 10.12 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.