Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobil Delvac HD 10W, 5 gal

  • Mfr # 128143

  • Zoro # G3416901


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Container Type
Bucket
Flash Point (F)
202 Degrees F
Viscosity Index
96
Viscosity (SUS @ 100 F)
6.3 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128143
Zoro #
G3416901
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Drive Train Transmission Oil
Container Type
Bucket
Flash Point (F)
202 Degrees F
Viscosity Index
96
Viscosity (SUS @ 100 F)
6.3 SUS
For Use With
Off-Road Applications
Pour Point (F)
-33 Degrees F
Application
Transmissions and Drive Trains
Type
Mobiltrans HD 10W
Standards
Caterpillar TO-4, ZF-TE-ML-03C
Specific Gravity
0.88
Color
Amber
ISO Viscosity Grade
Not Specified
Flash Point
202 Degrees F
Pour Point
-33 Degrees F
Series
Mobiltrans HD
SAE Viscosity Grade
10W
Transmission Type
Powershift Transmissions
Boiling Point
600 Degrees F
Odor
Characteristic
Viscosity @ 40 Deg C
42 cSt
Transmission Fluid Type
Drive Train Transmission Fluid
Features
Compatible with Modern Clutch Materials and Elastomers., Excellent Foam Control Protection, Excellent Thermal and Oxidation Stability
Viscosity @ 100 Deg C
6.3 cSt
Manufacturer Specifications
Caterpillar TO-4, Mobiltrans HD 10W, ZF-TE-ML-03C
Viscosity @ 100 Deg F
6.3 SUS

Description

Drive Train Transmission Oil, Transmission Fluid Type Drive Train Transmission Fluid, Container Type Bucket, Container Size 5 gal, Series Mobiltrans HD 10W, Transmission Type Powershift Transmissions, Viscosity Index 96, Standards Caterpillar TO-4, ZF-TE-ML-03C, SAE Viscosity Grade 10W, Color Amber, Manufacturer Specifications Caterpillar TO-4, Mobiltrans HD 10W, ZF-TE-ML-03C, Boiling Point 600 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.