Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98KF75
Zoro #
G3716097
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
5 gal.
Details
Item
Food Grade Grease
Container Type
Pail
Flash Point
Not Specified
Standards
NSF Registered, Category Code H-1
Min. Operating Temp.
0 Degrees F
NLGI Grade
1
Four-Ball Wear
0.50mm
Timken OK Load
Not Specified
Max. Operating Temp.
275 Degrees F
Application
General Rotating Equipment Lubrication, Conveyor Bearings, Equipment Central Lubrication Systems (Mobil Grease Fm 101), Anti Friction Roller Bearings Under Heavy or Shock Loading, Linkages, Slides Joints
Grease Color
White
Grease Thickener
Aluminum Complex
Lubricant NSF Rating
H1 Food Grade
Series
Mobilgrease(R) FM 101
Dropping Point
260 Degrees C
Grease Container
Pail
Temp. Range
0 Degrees to 275 Degrees F
NSF Rating
H1 Food Grade
Thickener
Aluminum Complex
Description
Grease, Food Grade, Product Head Mobilgrease(r) FM 101, 5 gal., NLGI Grade 1, Color White, Temp. Range 0 to 275 Degrees F, Dropping Point 260, Aluminum Complex Base, Resists Water and Protects against Corrosion, Multi Purpose Lubrication for Food Processing Equipment Where NSF H1 is Required, Standards NSF H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.