Zoro Homepage

Multipurpose Grease, 13.4 oz, Cartridge, Red, 10 PK

  • Mfr # 121969

  • Zoro # G313332819


product price: $281.99
/pk 10, $28.20/ea
Free Shipping & Returns

Key Features

Net Weight
13.4 oz
Container Size
13.4 oz
Container Type
Cartridge
Color
Red
For Use On
Actuators, Aviation, Gears, Helicopter Rotor Bearings, Jack Screws, Wheel Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121969
Zoro #
G313332819
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.4 oz

Details

Item
Multipurpose Grease
Net Weight
13.4 oz
Container Type
Cartridge
Color
Red
For Use On
Actuators, Aviation, Gears, Helicopter Rotor Bearings, Jack Screws, Wheel Bearings
Standards
DOD-G-24508A, Amendment 4, MIL-PRF-81322G, NATO G-395
Series
Multi-Purpose Grease
Thickener Type
Clay
Product Type
Grease
NLGI Viscosity Grade
1.5

Description

Multipurpose Grease, Product Type Grease, Series Multi-Purpose Grease, Container Type Cartridge, Container Size 13.4 oz, For Use On Actuators, Aviation, Gears, Helicopter Rotor Bearings, Jack Screws, Wheel Bearings, ISO Viscosity Grade Not Applicable, NLGI Viscosity Grade 1.5, Thickener Type Clay, Standards DOD-G-24508A, Amendment 4, MIL-PRF-81322G, NATO G-395, Color Red, Net Weight 13.4 oz, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.