Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Hub Grease, 35.2 lb, Pail, Red

  • Mfr # 105810

  • Zoro # G3345194


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Net Weight
35.2 lb
Container Size
35.2 lb
Container Type
Pail
Color
Red
Flash Point
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105810
Zoro #
G3345194
UPC #
-
Country of Origin
United States

Dimensions

Container Size
35.2 lb
Size
35.2 lb

Details

Item
Wheel Hub Grease
Net Weight
35.2 lb
Container Type
Pail
Color
Red
Flash Point
400 Degrees F
For Use On
Wheel Hubs
Standards
DIN 51826:2005-01 - GP HC 00 K -30, Siemens Gamesa Renewable Energy offshore direct drive wind turbine main bearing
Type
Wheel Hub Grease
Timken OK Load
Not Specified
Dropping Point
Not Specified
ISO Viscosity Grade
460
Series
Mobilith SHC 007
Product Type
Grease
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Odor
Characteristic
Thickener Type
Lithium
NLGI Viscosity Grade
00
Viscosity @ 40 Deg C
460 cSt
Features
Superior Performance at Extreme Temperatures
Base Formulation
Synthetic
Viscosity @ 100 Deg C
55.6 cSt

Description

Wheel Hub Grease, Product Type Grease, Series Mobilith SHC 007, Container Type Pail, Container Size 35.2 lb, For Use On Wheel Hubs, ISO Viscosity Grade 460, NLGI Viscosity Grade 00, Thickener Type Lithium, Viscosity @ 100 Deg F Not Applicable, Standards DIN 51826:2005-01 - GP HC 00 K -30, Siemens Gamesa Renewable Energy offshore direct drive wind turbine main bearing, Color Red, Base Formulation Synthetic, Dropping Point Not Specified, Features Superior Performance at Extreme Temperatures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.