
Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Morel Gray, Size S
Mfr # MCMT03340221
Zoro # G301258770
product price: $49.99
/eaKey Features
Color
Morel Gray
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCMT03340221
Zoro #
G301258770
UPC #
078928657002
Country of Origin
China
Dimensions
Size
S
Details
Item
Cooling Long Sleeve Hooded Shirt
Color
Morel Gray
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Description
The Mobile Cooling long raglan sleeve shirt with pullover hood and built-in neck guard and face cover is designed to provide comfortable cooling technology with optimized sun protection. Produced with environmentally friendly Geo Cool Knit Drirelease fabric made of 90% recycled polyester combined with Ultraviolet Protection Factor of 50+, blocks 98% of harmful UV rays. Effective moisture wicking allows for quick evaporation and dries up to 4x faster than traditional knits. It can reduce the skin's temperature by up to 7°. Odorsheer(r) anti-microbial tech prevents the growth of odor causing bacteria. Features flat-lock seams to prevent rubbing or chafing and ventilated mesh panels on the sides, back and underarms. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 91% Recycled Polyester and 9% Spandex, both providing comfortable flexibility and stretch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.