
Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Royal Blue, Size L
Mfr # MCMT03050421
Zoro # G001258803
product price:Â $49.99
/eaKey Features
Color
Royal Blue
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCMT03050421
Zoro #
G001258803
UPC #
078928656814
Country of Origin
China
Dimensions
Size
L
Details
Item
Cooling Long Sleeve Hooded Shirt
Color
Royal Blue
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.