
Hydrologic Cooling Vest, 100% Polyester Quilted Woven Fabric, Water Activated, Zipper Closure, Gray
Mfr # MCUV05240721
Zoro # G301258756
product price: $44.99
/eaKey Features
Cooling Method
Water Activated
Features
Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort
Material
100% Polyester Quilted Woven Fabric
High-Visibility
No
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCUV05240721
Zoro #
G301258756
UPC #
078928651147
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Hydrologic Cooling Vest
Color
Gray
Cooling Method
Water Activated
Features
Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort
Material
100% Polyester Quilted Woven Fabric
High-Visibility
No
Closure Type
Zipper
Garment Type
Vest
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.