Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Cooling Tank, Morel Gray, S

  • Mfr # MCMT01340221

  • Zoro # G801258256


product price: $29.99
/ea

Key Features

Color
Morel Gray
Gender
Men
Sleeve Length
Sleeveless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT01340221
Zoro #
G801258256
UPC #
078928655602
Country of Origin
China

Dimensions

Size
S
Sleeve Length
Sleeveless

Details

Item
Cooling Tank
Color
Morel Gray
Gender
Men

Description

The Mobile Cooling Tank Top delivers unparalleled moisture wicking, evaporation and cooling technology designed to provide cooling comfort for any activity and keeps your core cool. Environmentally conscious Drirelease fabric is produced with 90% recycled polyester that wicks moisture away from the body and dries 4x faster than traditional polyester fabrics. Ultraviolet Protection Factor of 50+ blocks 98% of harmful UV rays providing another layer of protection and comfort. It can reduce the skin's temperature by 7°. Odorsheer(r) Anti-Microbial technology prevents odor causing bacterial growth. Other features include flat lock seams to prevent chafing and ventilated mesh sides, back and underarms. Outer fabric is 92% Recycled Polyester and 8% Spandex. Contrast fabric is 91% Recycled Polyester and 9% Spandex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.