This item is Discontinued.

Mobile Cooling Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Cerulean Blue, Size M MCMT03370321

Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Cerulean Blue, Size M (Discontinued)

  • Mfr # MCMT03370321
  • Zoro # G601258791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT03370321
Zoro #
G601258791
UPC #
78928656944
Country of Origin
China

Dimensions

Size
M

Details

Item
Cooling Long Sleeve Hooded Shirt
Color
Cerulean Blue
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.