This item is Discontinued.

Mobile Cooling Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Coyote Brown, Size S MCMT03330221

Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Coyote Brown, Size S (Discontinued)

  • Mfr # MCMT03330221
  • Zoro # G601258777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT03330221
Zoro #
G601258777
UPC #
78928656869
Country of Origin
China

Dimensions

Size
S

Details

Item
Cooling Long Sleeve Hooded Shirt
Color
Coyote Brown
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Description

The Mobile Cooling long raglan sleeve shirt with pullover hood and built-in neck guard and face cover is designed to provide comfortable cooling technology with optimized sun protection. Produced with environmentally friendly Geo Cool Knit Drirelease fabric made of 90% recycled polyester combined with Ultraviolet Protection Factor of 50+, blocks 98% of harmful UV rays. Effective moisture wicking allows for quick evaporation and dries up to 4x faster than traditional knits. It can reduce the skin's temperature by up to 7°. Odorsheer(r) anti-microbial tech prevents the growth of odor causing bacteria. Features flat-lock seams to prevent rubbing or chafing and ventilated mesh panels on the sides, back and underarms. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 91% Recycled Polyester and 9% Spandex, both providing comfortable flexibility and stretch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.