This item is Discontinued.

Mobile Cooling Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Morel Gray, Size L MCMT03340421

Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Morel Gray, Size L (Discontinued)

  • Mfr # MCMT03340421
  • Zoro # G101258796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT03340421
Zoro #
G101258796
UPC #
78928657026
Country of Origin
China

Dimensions

Size
L

Details

Item
Cooling Long Sleeve Hooded Shirt
Color
Morel Gray
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.