Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobile Cooling Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Royal Blue, Size 2XL MCMT03050621

Cooling Long Sleeve Hooded Shirt, 92% Recycled Polyester, 8% Spandex Outer, Royal Blue, Size 2XL (Discontinued)

  • Mfr # MCMT03050621
  • Zoro # G501258808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT03050621
Zoro #
G501258808
UPC #
78928656838
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Cooling Long Sleeve Hooded Shirt
Color
Royal Blue
Features
UPF 50 Sun Protection, Neck Gaiter, Ventilated Mesh Panels on Sides, Back and Underarms
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.