Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Drirelease Mobile Cooling Long Sleeve Shirt, Royal Blue, SM

  • Mfr # MCMT05050221

  • Zoro # G701258219


product price: $39.99
/ea

Key Features

Size
S
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCMT05050221
Zoro #
G701258219
UPC #
078928650805
Country of Origin
China

Dimensions

Size
S
Sleeve Length
Long Sleeve

Details

Item
Cooling Long Sleeve Shirt
Color
Royal Blue

Description

Designed for all-day protection from sun and heat, the Mobile Cooling crew neck, raglan long-sleeve shirt is perfectly suited for all outdoor activities. Keep your core cool, your skin dry and protected from harmful UV rays. Drirelease technology offers powerful moisture-wicking properties that dries 4x faster than traditional knits. It can reduce the skin's temperature by 7°. Sunsheer(r) technology provides Ultraviolet Protection Factor up to 50+ to block 98% of harmful UV rays. Odorsheer(r) 's anti-microbial technology prevents odor causing bacterial from growing. Other features include flat lock seams to prevent chafing and ventilated mesh sides, back and underarm panels. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 91% Recycled Polyester and 9% Spandex, both providing comfortable flexibility and stretch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.