
Men's Drirelease Mobile Cooling Short Sleeve Shirt, Morel Gray, SM
Mfr # MCMT02340221
Zoro # G001257363
product price: $34.99
/eaKey Features
Color
Morel Gray
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCMT02340221
Zoro #
G001257363
UPC #
078928655886
Country of Origin
China
Dimensions
Size
S
Sleeve Length
Short Sleeve
Details
Item
Cooling Short Sleeve Shirt
Color
Morel Gray
Description
The Mobile Cooling crew neck shirt provides cooling comfort for any outdoor activity when the temperatures rise. The combination of Drirelease technology with Ultraviolet Protection Factor up to 50+ that blocks up to 98% of harmful UV rays ensure you'll stay cool and comfortable. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 91% Recycled Polyester and 9% Spandex, both providing comfortable flexibility and stretch. It wicks moisture away from the body and dries 4x faster than traditional knits. It can reduce the skin's temperature by 7°. Odorsheer(r) Anti-Microbial technology prevents odor causing bacterial growth. Other features include flat lock seams to prevent chafing and ventilated mesh sides, back and underarm panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.