
Unisex Mobile Cooling Hydrologic Pro Safety Vest, Hi-Vis, SM
Mfr # MCUV02100221
Zoro # G401258243
product price: $49.99
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCUV02100221
Zoro #
G401258243
UPC #
78928651048
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Hi-Vis Cooling Safety Vest
Description
Designed for workers in industrial professions who need high visibility and outstanding performance to keep them cool, comfortable and safe. This Hi-Vis Hydrologic Pro Safety Vest uses a Super Absorbent Polymer (SAP) fabric with an absorbent interlining that absorbs and holds cool water for extended cooling in even the hottest conditions. Soak the vest in water for 1-2 minutes, wring out excess water and wear it over your work shirt to cool your core through evaporative cooling. The evaporation process pulls heat away from your body providing an instantanteous cooling effect. ANSI/IEA 107-2015 Class 2 Certified. Features 2" wide silver high-performance reflective tapes on front and back, comfortable V-neck, mesh ventilation on front bottom, front zipper, and flexible side knit for customized fit. Outer shell and contrast made from 100% polyester quited woven fabric with 100% polyester inner liner. Insulation made with 35% polyester, 10% SAP and 55% cotton. Also has Sunsheer(r) Ultraviolet Protection Factor of 30+ that keeps you safe from harmful UV rays and Odorsheer(r) anti-microbial technology that prevents the growth of odor causing bacteria. Optional accessories include 3 removable cooling ice packs that fit in pockets in the left and right front and upper back. Please consult the sizing chart for the correct size.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.