
Hydrologic Cooling Vest, 100% Polyester Quilted Woven Fabric, Water Activated, Zipper Closure (Discontinued)
- Mfr # MCUV05150321
- Zoro # G101258765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCUV05150321
Zoro #
G101258765
UPC #
78928651178
Country of Origin
Bangladesh
Dimensions
Size
M
Details
Item
Hydrologic Cooling Vest
Color
Khaki
Cooling Method
Water Activated
Features
Sunsheer UPF30, Sweatsheer Moisture-Wicking Tech, Side Knit Stretches for comfort
Material
100% Polyester Quilted Woven Fabric
High-Visibility
No
Closure Type
Zipper
Garment Type
Vest
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.