Women's Cooling Hooded Long-Sleeve Shirt, 92% Recycled Polyester, 8% Spandex Outer, Plum, Size S

  • Mfr # MCWT03380221

  • Zoro # G701258769


product price: $54.99
/ea

Key Features

Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWT03380221
Zoro #
G701258769
UPC #
78928654773
Country of Origin
China

Dimensions

Size
S

Details

Item
Women's Cooling Hooded Long-Sleeve Shirt
Color
Plum
Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.