
Women's Cooling Hooded Long-Sleeve Shirt, 92% Recycled Polyester, 8% Spandex Outer, Size S
Mfr # MCWT03390221
Zoro # G001258766
product price: $54.99
/eaKey Features
Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCWT03390221
Zoro #
G001258766
UPC #
078928657644
Country of Origin
China
Dimensions
Size
S
Details
Item
Women's Cooling Hooded Long-Sleeve Shirt
Color
Ocean Blue/White
Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.