Women's Cooling Hooded Long-Sleeve Shirt, 92% Recycled Polyester, 8% Spandex Outer, Size XS

  • Mfr # MCWT03390121

  • Zoro # G201258818


product price: $54.99
/ea

Key Features

Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWT03390121
Zoro #
G201258818
UPC #
078928657637
Country of Origin
China

Dimensions

Size
XS

Details

Item
Women's Cooling Hooded Long-Sleeve Shirt
Color
Ocean Blue/White
Features
Contour hood, Ventilated Mesh Panels on Sides, Back and Underarms, Thumb Hole Sleeve Openings
Material
92% Recycled Polyester, 8% Spandex Outer
High-Visibility
No
Garment Type
Hoodie

Description

The Mobile Cooling long raglan sleeve shirt with pullover hood is designed to provide comfortable cooling technology with optimized sun protection. Produced with environmentally friendly Geo Cool Knit Drirelease fabric made of 90% recycled polyester combined with Ultraviolet Protection Factor of 50+, blocks 98% of harmful UV rays. Effective moisture wicking allows for quick evaporation and dries up to 4x faster than traditional knits. It can reduce the skin's temperature by up to 7°. Odorsheer(r) anti-microbial tech prevents the growth of odor causing bacteria. Features thumb opening in cuff, flat-lock seams to prevent rubbing or chafing and ventilated mesh panels on the sides, back and underarms. The outer fabric is 92% Recycled Polyester and 8% Spandex. The contrast fabric is 90% Recycled Polyester and 10% Spandex, both providing comfortable flexibility and stretch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products