
13.3IN-17.3INOVERNIGHTCASE - BLACK W/RED
Mfr # MEPRC1
Zoro # G715440198
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Apple - iPad
Color
Red, Black
Lining Material
Fleece
Depth
10"
Laptop Compartment
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEPRC1
Zoro #
G715440198
UPC #
871981004086
Country of Origin
United States
Dimensions
Depth
10"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
17.3"
Width
18"
Height
14"
Details
Compatibility
Apple - iPad
Color
Red, Black
Lining Material
Fleece
Laptop Compartment
Yes
Phone Model Compatibility
iPhone
Carrying Options
Telescoping Handle, Trolley Strap, Handle
Item
Travel/Luggage Case
Material
1680D Ballistic Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.