Zoro Homepage

ALIENWARE AREA-51M MESSENGER BAG

  • Mfr # AWA51MB17

  • Zoro # G214883731


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Design
Reflective Alien Head Logo
Height
13 in
Style
Messenger
Closure Type
Flap
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWA51MB17
Zoro #
G214883731
UPC #
871981001238
Country of Origin
United States

Dimensions

Height
13 in
Width
19 in
Depth
5 in

Details

Design
Reflective Alien Head Logo
Item
Carrying Case
Style
Messenger
Closure Type
Flap
Color
Gray, Black
Features
Bump Resistant Interior
Application
Mouse, Headset, Key, Notebook, Wallet, Cable, Tablet
Material
Heather
Carrying Options
Shoulder Strap, Handle, Trolley Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.