Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Edge Alienware Vindicator 2.0 Backp, AWV13BP2.0 AWV13BP2.0

Alienware Vindicator 2.0 Backp, AWV13BP2.0 (Discontinued)

  • Mfr # AWV13BP2.0
  • Zoro # G5328855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWV13BP2.0
Zoro #
G5328855
UPC #
871981004758
Country of Origin
China

Dimensions

Width
6"
Height
19"
Depth
13"

Details

Color
Black
Product Type
Carrying Case
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.