Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alienware Vindicator 2.0 Neopr, AWV13NS2.0

  • Mfr # AWV13NS2.0

  • Zoro # G5327778


product price: $30.85
/ea

Key Features

Width
13.4"
Height
11"
Depth
1.7"
Style
Sleeve
Product Type
Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWV13NS2.0
Zoro #
G5327778
UPC #
871981004765
Country of Origin
China

Dimensions

Width
13.4"
Height
11"
Depth
1.7"

Details

Style
Sleeve
Product Type
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.