
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWVBP14
Zoro #
G5324384
UPC #
871981012210
Country of Origin
China
Dimensions
Width
12.5"
Height
18"
Compartment Width
10.20"
Compartment Depth
1.60"
Depth
7"
Compartment Height
13.20"
Details
Material
1680D Ballistic Nylon
Color
Black
Style
Backpack
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.