Zoro Homepage

Alienware Vindicator Slim Carr

  • Mfr # AWVSC14

  • Zoro # G5237322


product price: $70.99
/ea

Key Features

Color
Black
Material
Nylon
Width
13.8 in
Height
11 in
Includes
Alienware Vindicator Slim Carrying Case (14"), Shoulder Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWVSC14
Zoro #
G5237322
UPC #
871981012302
Country of Origin
China

Dimensions

Width
13.8 in
Height
11 in
Depth
1.8 in
Maximum Screen Size Supported
14.1 in
Minimum Screen Size Supported
14 in
Compartment Depth
1.6 in
Compartment Height
10.2 in
Compartment Width
13.2 in

Details

Item
Tote Carrying Case
Color
Black
Material
Nylon
Includes
Alienware Vindicator Slim Carrying Case (14"), Shoulder Strap
Application
Notebook
Features
Padded Compartment, Padded Shoulder Strap, Detachable Shoulder Strap, Weather Resistant Exterior, Scrape Resistant Interior, Scratch Resistant Interior
Printed Design
Alienware Logo, Alien Head Logo
Carrying Options
Shoulder Strap, Handle

Description

Mobile Edge Alienware Vindicator AWVSC14 Carrying Case (Tote) for 14" to 14.1" Notebook - Black - Weather Resistant Exterior, Scrape Resistant Interior, Scratch Resistant Interior - Nylon Body - Alienware Logo, Alien Head Logo - Shoulder Strap, Handle - 11" Height x 13.8" Width x 1.8" Depth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.