Zoro Homepage

Baseball Backpac, ME-BB12

  • Mfr # ME-BB12

  • Zoro # G5237408


product price: $76.95
/ea
Free Shipping & Returns

Key Features

Material
Ballistic Nylon, Twin Matt
Width
17 in
Height
24 in
Depth
10 in
Application
Baseball, Accessories, iPod, Earphone, Ball, Bottle, Beverage, Cellular Phone, Portable Audio Player, Softball, Shoes, Bat, Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-BB12
Zoro #
G5237408
UPC #
871981009814
Country of Origin
China

Dimensions

Width
17 in
Height
24 in
Depth
10 in

Details

Item
Baseball / Softball Gear Bag
Material
Ballistic Nylon, Twin Matt
Application
Baseball, Accessories, iPod, Earphone, Ball, Bottle, Beverage, Cellular Phone, Portable Audio Player, Softball, Shoes, Bat, Glove
Compatibility
Apple - iPod
Carrying Options
Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.