Zoro Homepage

Chocolate Suede

  • Mfr # METL08

  • Zoro # G5190386


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Material
Suede
Width
14-1/2 in
Height
5 in
Includes
Chocolate Suede Tote Case, Removable Computer Section, Detachable Cosmetics/Accessory Pouch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
METL08
Zoro #
G5190386
UPC #
871981000392
Country of Origin
China

Dimensions

Width
14-1/2 in
Height
5 in
Depth
18 in
Compartment Width
11-1/2 in
Compartment Height
2.3 in
Compartment Depth
15.3 in

Details

Item
Tote Case
Color
Chocolate
Material
Suede
Includes
Chocolate Suede Tote Case, Removable Computer Section, Detachable Cosmetics/Accessory Pouch
Features
Superior Safetycell Computer Protection Compartment, Removable Computer Section For Dual Functionality, Zippered Interior Pocket, Ez-Access Ticket Pocket, Stylish Fittings And Self-Healing Zippers, Durable Metal Feet
Application
Notebook
Accessibility
Top Loading
Compatibility
Notebooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.