Zoro Homepage

Core Gaming Tsa, MECGBPV1

  • Mfr # MECGBPV1

  • Zoro # G5438125


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Product Type
Carrying Case
Height
19.5"
Material
Ballistic Nylon
Length
19.5"
Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MECGBPV1
Zoro #
G5438125
UPC #
871981004628
Country of Origin
China

Dimensions

Height
19.5"
Length
19.5"
Width
17"
Depth
9"

Details

Product Type
Carrying Case
Material
Ballistic Nylon
Style
Backpack
Compatibility
Apple - iPad

Description

The MOBILE EDGE Core Gaming TSA Backpack is a carrying case made of ballistic nylon. It measures 19.5" in height, 19.5" in length, 17" in width, and 9" in depth. The product type is a backpack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.