
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MECGVRBP
Zoro #
G5438448
UPC #
871981001139
Country of Origin
China
Dimensions
Height
19"
Width
14.5"
Depth
9.3"
Length
19.5"
Details
Compatibility
Apple - iPad
Product Type
Carrying Case
Style
Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.