
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEACU26800
Zoro #
G5438405
UPC #
871981009999
Country of Origin
China
Dimensions
Height
1"
Width
2.5"
Details
Output Current
3 A
Product Type
Power Bank
Number of USB Ports
2
Color
Black
Battery Capacity
26800 mAh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.