
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEIMC2
Zoro #
G5438247
UPC #
871981000941
Country of Origin
China
Dimensions
Height
8"
Width
5.5"
Depth
0.6"
Details
Compatibility
Apple - iPad mini
Color
Brown
Product Type
Carrying Case
Closure Type
Magnetic
Style
Portfolio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.