
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEAUWC
Zoro #
G5438238
UPC #
871981000538
Country of Origin
China
Dimensions
Width
1.5"
Height
1.8"
Length
2"
Details
Color
Black
Product Type
AC Adapter
Output Voltage
5 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.