Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Edge Express 15.6" Ba MEBPEX1

Express 15.6" Ba (Discontinued)

  • Mfr # MEBPEX1
  • Zoro # G5438116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBPEX1
Zoro #
G5438116
UPC #
871981003652
Country of Origin
China

Dimensions

Depth
8.5"
Width
16"
Compartment Width
11.70"
Compartment Height
15.50"
Compartment Depth
2"
Height
20"

Details

Product Type
Carrying Case
Color
Pink
Style
Backpack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.