Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mobile Edge Express 15.6" La, MEBPE42 MEBPE42

Express 15.6" La, MEBPE42 (Discontinued)

  • Mfr # MEBPE42
  • Zoro # G5438064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEBPE42
Zoro #
G5438064
UPC #
871981001627
Country of Origin
China

Dimensions

Height
20"
Depth
8.5"
Compartment Width
11.50"
Compartment Depth
2"
Compartment Height
15.50"
Width
16"

Details

Compatibility
Apple - iPad
Product Type
Carrying Case
Style
Backpack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.