
EXPRESS CHROMEBOOK/ULTRABOOK/SURFACE PRO CASE 13ICH/14.1ICH SCREENS, LIFETIME WA (Discontinued)
- Mfr # MEEN214
- Zoro # G714883798
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEEN214
Zoro #
G714883798
UPC #
871981006080
Country of Origin
United States
Dimensions
Max. Screen Size Supported
14.1"
Length
15 in
Depth
3 in
Height
10.5 in
Width
15 in
Details
Material
1680D Ballistic Nylon
Carrying Options
Handle, Shoulder Strap
Style
Briefcase
Compatibility
Microsoft - Surface Pro 3, HP - Revolve
Item
Carrying Case
Color
Black
Includes
Adjustable Shoulder Strap
Application
Chromebook, Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.