Zoro Homepage

Graphite Corpora

  • Mfr # MEGBCC

  • Zoro # G5190438


product price: $73.89
/ea

Key Features

Color
Graphite
Width
16-1/2 in
Length
16-1/2 in
Height
12 in
Application
Mouse, Smartphone, Power Supply, Notebook, Accessories, Paper, File, Cell Phone, Ticket, Magazine, Memory Card, Document, Tablet, Digital Text Reader, AC Adapter, Business Card, Travel Essential, Cable, Ultrabook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGBCC
Zoro #
G5190438
UPC #
871981007940
Country of Origin
China

Dimensions

Width
16-1/2 in
Length
16-1/2 in
Height
12 in
Depth
7 in
Maximum Screen Size Supported
16 in

Details

Item
Corporate Briefcase
Color
Graphite
Application
Mouse, Smartphone, Power Supply, Notebook, Accessories, Paper, File, Cell Phone, Ticket, Magazine, Memory Card, Document, Tablet, Digital Text Reader, AC Adapter, Business Card, Travel Essential, Cable, Ultrabook
Carrying Options
Trolley Strap, Handle, Shoulder Strap
Exterior Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.