
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEWHCL
Zoro #
G5437793
UPC #
871981010292
Country of Origin
China
Dimensions
Depth
6"
Compartment Width
15.90"
Height
14"
Compartment Height
11.50"
Width
17.5"
Compartment Depth
2.20"
Details
Product Type
Carrying Case
Compatibility
Apple - iPad
Style
Tote
Closure Type
Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.