Zoro Homepage
This item is Discontinued.
Mobile Edge Key Cable Laptop MEAL01

Key Cable Laptop (Discontinued)

  • Mfr # MEAL01
  • Zoro # G5180954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEAL01
Zoro #
G5180954
UPC #
871981010810
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Key Cable Laptop Lock
Body Material
Steel, Galvanized Steel, Hardened Steel
Includes
Key Cable Laptop Lock, 2 x Keys, Velcro, User Manual
For Use With
Notebook
Color
Black
Type
Master Keyed Cable Lock
Number of Keys
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.