
Razer Tactical Laptop/Tablet 1, RAZERBP15 (Discontinued)
- Mfr # RAZERBP15
- Zoro # G8334989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAZERBP15
Zoro #
G8334989
UPC #
871981002228
Country of Origin
China
Dimensions
Width
14"
Height
16.5"
Depth
6.5"
Details
Style
Backpack
Material
1680D Ballistic Nylon
Product Type
Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.